missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Glass microfiber
- Highest retention
- Filters very fine protein precipitates
- Clarifies chemically aggressive solutions
Specifications
Specifications
| Material | Glass Microfiber |
| Pore Size | 0.3 μm |
| Filter Code | GF7525MM |
| For Use With (Application) | High retention filtration of very fine protein precipitates and clarifying chemically aggressive solutions. For analytical or gravimetric studies. |
| Grade | GF75 |
| Quantity | 100/Box |
| Shape | Round |
| Diameter (Metric) | 25 mm |
| Diameter (Metric) Disc | 25 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?