missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 603/N Creped Paper for Qualitative and Technical Analyses, Discs

Sartorius Stedim Biotech™ Grade 601/N Creped Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.

Brand:  Sartorius Stedim Biotech™ FT-3-335-320

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15912930

  • £59.00 / Pack of 100
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with > 95% alpha-cellulose
  • Ash content between 0.1 and 0.15%
  • Fast filtering
  • Wet-strengthened
  • Non-sterile, bulk-packed
Specifications

Specifications

75 g/m2
Cotton Linters, Refined Pulp
8 sec.
100/Pk.
Qualitative Filter Paper
Disc
15 μm
603/N
0.25 mm
320 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers