Learn More
Sartorius Stedim Biotech™ Grade 603/N Creped Paper for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 601/N Creped Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.
Marke: Sartorius Stedim Biotech™ FT-3-335-230Q
Additional Details : Weight : 0.20000kg
Beschreibung
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Fast filtering
- Wet-strengthened
- Non-sterile, bulk-packed
Spezifikation
75 g/m2 | |
Cotton Linters, Refined Pulp | |
8 sec. | |
500/Pk. | |
Qualitative Filter Paper |
Disc | |
15 μm | |
603/N | |
0.25 mm | |
230 mm |