missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 6 S/N, Creped Papers for Qualitative and Technical Analyses, Discs

Sartorius Stedim Biotech™ Grade 6 S/N, Creped Paper for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.

Brand:  Sartorius Stedim Biotech™ FT-3-314-185

Additional Details : Weight : 0.65400kg

 View more versions of this product

Product Code. 15902920

  • £23.70 / Pack of 50
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with > 95% alpha-cellulose
  • Ash content between 0.1 and 0.15%
  • Medium fast filtering
  • Wet-strengthened
  • Non-sterile, bulk-packed
Specifications

Specifications

145 g/m2
Cotton Linters, Refined Pulp
12 sec.
50/Pk.
Qualitative Filter Paper
Disc
6 to 14 μm
6 S/N
0.55 mm
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers