missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 480F Silicon Impregnated Phase Separator Papers
Impregnated with stabilized silicon makes it hydrophobic. Sartorius™ Grade 480F Silicon Impregnated Phase Separator Papers eliminates the need to use separating funnels.
£93.60 - £142.00
Specifications
Format | Folded |
---|---|
Material | Silicon Impregnated |
For Use With (Application) | Special paper separates aqueous from organic phases |
Grade | 480F |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10108731
|
Sartorius™
FT-4-602-150 |
150 mm |
£142.00
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
10183973
|
Sartorius™
FT-4-602-125 |
125 mm |
£93.60
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
11716335
|
Sartorius™
FT-4-602-090 |
90 mm |
£93.60
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10173891
|
Sartorius™
FT-4-602-185 |
185 mm |
£121.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Retains water allowing solvents to flow through
- Flow stops automatically when the entire solvent has passed through
Applications:
- Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase
- Filtration of extracting solvents in clinical or medical labs
- Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions
Specifications
Folded | |
Special paper separates aqueous from organic phases | |
100/Pk. | |
Qualitative Filter Paper |
Silicon Impregnated | |
480F | |
0.19 mm |