missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Filter Paper Discs, Grade 3-HW

Use for routine qualitative analyses and technical applications. Sartorius™ Smooth Filter Paper Discs, Grade 3-HW can be used for pressure and vacuum filtration. Ultra-pure filters are available in filter disc format in a variety of diameters.

Brand:  Sartorius™ FT-3-303-100

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10357261

  • £15.65 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

These smooth filter paper discs are used for routine qualitative analyses, such as clarification and determination of substances. The discs feature a center hole for technical applications. Filters are wet-strengthened, so they are suitable for pressure or vacuum filtration.
  • Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
  • Pure, technical filter paper with an ash content of 0.1 to 0.15%
  • Grade 3-HW filters feature the following characteristics:
    • Medium to wide pore for a moderately-fast filtering rate
    • Wet burst resistance of 15kPa
    • Basis weight of 65g/m2
  • Non-sterile and bulk packed
Specifications

Specifications

Disc
8 to 12 μm
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
100 Pack
Qualitative, Technical, Smooth
Cotton Linters, Refined Pulp
20μm/sec.
3HW
0.14 mm
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers