missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 390 Quantitative Papers, Discs
Sartorius Stedim Biotech™ Grade 390 Quantitative Papers, Discs are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
£14.35 - £80.60
Specifications
Basis Weight | 84 g/m2 |
---|---|
Format | Disc |
Material | 100% Cotton Linters (<98% alpha-cellulose; ash-free) |
Particle Retention | 3 to 5 μm |
Filtration Speed | 100 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15932850
|
Sartorius Stedim Biotech™
FT-3-103-047 |
47 mm |
£14.35
Pack of 100 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15952850
|
Sartorius Stedim Biotech™
FT-3-103-180 |
180 mm |
£80.60
Pack of 100 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
Description
- Made of 100% cotton linters
- Ash-free (ash content ≤ 0.01% according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
- Narrow pore, dense, slow-filtering
Specifications
84 g/m2 | |
100% Cotton Linters (<98% alpha-cellulose; ash-free) | |
100 sec. | |
100/Pk. |
Disc | |
3 to 5 μm | |
390 | |
0.16 μm |