missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 39/N Creped Papers for Qualitative and Technical Analyses, Folded
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
500 mm
600 mm
Unit Size:
Pack of 100
Pack of 50
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Wet-strengthened
- Very fast filtering, wide-pore
Specifications
Specifications
| Basis Weight | 180 g/m2 |
| Format | Folded |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 15 μm |
| Filtration Speed | 5 sec. |
| Grade | 39/N |
| Quantity | 50/Pk. |
| Thickness (Metric) | 0.65 mm |
| Diameter (Metric) | 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction