missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Folded
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
240 mm
320 mm
400 mm
500 mm
Unit Size:
Pack of 100
Description
- Made of refined pulp and cotton linters
- Ash content 0.1 to 0.15%
- Very fast filtering, wide pore
- Wet-strengthened
Specifications
Specifications
| Basis Weight | 135 g/m2 |
| Format | Folded |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 15 μm |
| Filtration Speed | 4 sec. |
| Grade | 37/N |
| Thickness (Metric) | 0.5 mm |
| Diameter (Metric) | 320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering