missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Sheets
Shop All Sartorius Products
Click to view available options
Dimensions (L x W):
340 x 440 mm
450 x 570 mm
Unit Size:
Pack of 100
Description
- Made of refined pulp and cotton linters with < 95% alpha-cellulose content
- Ash content < 0,1% according to DIN 54370
- Wet-strengthened
Specifications
Specifications
| Basis Weight | 80 g/m2 |
| Format | Sheet |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 1 to 2 μm |
| Filtration Speed | 300 sec. |
| Grade | 293 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.15 mm |
| Dimensions (L x W) | 450 x 570 mm |
| Length (Metric) | 450 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction