missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Discs
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
15 mm
20 mm
50 mm
60 mm
85 mm
Unit Size:
Pack of 100
Description
- Pure cotton linters or cotton linters with refined pulp
- No additives, such as wet-strengthening agents
Specifications
Specifications
| Basis Weight | 87 g/m2 |
| Format | Disc |
| Material | Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash) |
| Particle Retention | 5 to 8 μm |
| Filtration Speed | 45 sec. |
| Grade | 292 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.18 m |
| Diameter (Metric) | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction