missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 292 a Qualitative Papers, Discs

Product Code. 15902910 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
500 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15902910

Brand: Sartorius Stedim Biotech™ FT3215500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 292 a Qualitative Papers, Sheets are especially suitable for qualitative analyses that require a low ash content.

  • Pure cotton linters or cotton linters with refined pulp
  • No additives, such as wet-strengthening agents
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 97 g/m2
Format Disc
Material Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash)
Particle Retention 4 to 7 μm
Filtration Speed 97 sec.
Grade 292 a
Quantity 100/Pk.
Thickness (Metric) 0.19 mm
Diameter (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.