missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 1291 Wet-strengthened Filter Discs Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required.

Brand:  Sartorius™ FT-3-209-006

24.04 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 11741175

  • £32.20 / Pack of 100
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

  • Used for pressure and vacuum filtration
  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content <0.1% according to DIN 54370
  • Wet-strengthened
Specifications

Specifications

Disc
2 to 3 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100 Pack
Qualitative Filter Paper
6 mm
Cotton Linters, Refined Pulp
180μm/sec.
1291
0.16 mm
6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers