missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wet-strengthened.
- Constructed of refined pulp and linters with > 95% alpha-cellulose content.
- Ash content of < 0.1% according to DIN 54370
Specifications
Specifications
| Basis Weight | 84 g/m2 |
| Format | Disc |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 12 to 15 μm |
| Filtration Speed | 10 sec. |
| Grade | 1288 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.21 μm |
| Diameter (Metric) | 300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?