missing translation for 'onlineSavingsMsg'
Learn More

Manutan Grade '10' chain sling, 7mm, four leg with catch

Product Code. 12857578
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12857578 Supplier Manutan Supplier No. A341446
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Grade '10' slings have an increased lifting capacity of 25% size for size over Grade '8' slings, providing an increased level of safety. Slings manufactured from high tensile steel alloy, heat treated to provide wear resistance and high fatigue strength. Slings supplied fitted with ring and hook. Slings measures 2m from the inside top of ring to inside of hook. Conform to BS EN 818-4:1997.

  • Four leg sling, hook with catch
  • WLL: 4.2T
  • Size: 7mm
  • Top link (H x W): 155mm x 82mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.