missing translation for 'onlineSavingsMsg'
Learn More

Manutan Grade '10' chain sling, 7mm, double leg with catch

Product Code. 12824298
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12824298 Supplier Manutan Supplier No. A341493
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Grade '10' slings have an increased lifting capacity of 25% size for size over Grade '8' slings, providing an increased level of safety. Slings manufactured from high tensile steel alloy, heat treated to provide wear resistance and high fatigue strength. Slings supplied fitted with ring and hook. Slings measures 2m from the inside top of ring to inside of hook. Conform to BS EN 818-4:1997.

  • Two leg sling, hook with catch
  • WLL: 2.0T
  • Size: 7mm
  • Top link (H x W): 152mm x 76mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.