missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ C18 HPLC Columns, 5μm Particle Size
Description
- High-purity silica
- Monomerically bonded with uniform coverage
- Provides symmetrical peaks for acids/bases, and predictable reversed-phase selectivity
- For routine analysis or new method development
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1.5 mL/min |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | Isocratic, 0.05 N Potassium Monobasic Phosphate pH5 : Acetonitrile 96 : 4 |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Pore Volume | 10 μL |
| Surface Area | 220 m²/g |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?