missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 Basic HPLC Columns, 3μm Particle Size
£660.00
Specifications
Column Format | Solvent Miser |
---|---|
Diameter (Metric) | 3 mm |
pH | 1 to 10 |
Pore Size | 120 Å |
Surface Area | 220 m²/g |
Product Code | Brand | Length (Metric) | Particle Size | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Particle Size | Film Thickness | Price | Quantity & Availability | |||
12101330
|
Grace™
5152001 |
100 mm | 3 μm | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12181320
|
Grace™
5151999 |
150 mm | 5 μm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
Solvent Miser | |
1 to 10 | |
220 m²/g | |
C18 | |
5% | |
Proprietary | |
HPLC Column |
3 mm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |