missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Silica HPLC Columns, 5μm Particle Size
Click to view available options
Length (Metric):
150 mm
250 mm
Column Type:
Mixed Mode
Normal Phase
Unit Size:
Each
Description
- For isomeric separation of non-aqueous compatible compounds by absorption chromatography
Specifications
Specifications
| Certifications/Compliance | ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 |
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| For Use With | Isomeric Separation of Non-Aqueous Compatible Compounds by Absorption Chromatography |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 120 Å |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction