missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Semiprep C18 Classic HPLC Columns, 5μm
Packed under high pressure, these columns deliver maximum efficiency and resolution to yield high purity fractions
Brand: Grace™ 5152044
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
- Reproducible column packing methods
- Optimized efficiency and resolution to yield high purity fractions
- Rapid prep LC purifications using columns packed with small VisionHT particles
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
10 mm | |
Preparative LC | |
8000 psi (550 bar) | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC, Preparative Chromatography |
Semi-Preparative Column | |
5 μm | |
150 mm | |
Spherical | |
1 to 10 | |
200 m²/g | |
C18 | |
6% | |
Yes | |
HPLC Column |