missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Classic C18 Reversed Phase HPLC Column, 10 μm, 22 mm x 250 mm

Product Code. 12121360
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12121360

Brand: Grace™ 5152048

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Column Format: Semi-Preparative Column; Carbon Load: 6%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
  • Reproducible column packing methods

  • Optimized efficiency and resolution to yield high purity fractions
  • Rapid prep LC purifications using columns packed with small VisionHT particles

Specifications

Certifications/Compliance ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
Column Format Semi-Preparative Column
Diameter (Metric) 22 mm
Film Thickness 5 μm
For Use With Preparative LC
Length (Metric) 250 mm
Max. Pressure 8000 psi (550 bar)
Particle Shape Spherical
Particle Size 10 μm
pH 1 to 10
Pore Size 100 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 6%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type HPLC Column
Technique UHPLC, HPLC and preparative chromatography
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.