missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Microbore C18 Basic HPLC Columns, 3μm Particle Size
Smaller diameter columns for reduced solvent consumption
£649.00 - £687.50
Specifications
Column Format | Microbore Column |
---|---|
Diameter (Metric) | 2.1 mm |
Film Thickness | 3 μm |
Particle Size | 3 μm |
pH | 1 to 10 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12111330
|
Grace™
5152002 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12131330
|
Grace™
5152004 |
50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12121330
|
Grace™
5152003 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Increased sensitivity when compared to standard 4.6mm I.D. columns
- For use with standard HPLC instrumentation or with MS and ELS detectors
Specifications
Microbore Column | |
3 μm | |
1 to 10 | |
220 m²/g | |
C18 | |
5% | |
Proprietary | |
HPLC Column |
2.1 mm | |
3 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |