missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Microbore C18 Basic HPLC Columns, 3μm Particle Size
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Unit Size:
Each
Description
- Increased sensitivity when compared to standard 4.6mm I.D. columns
- For use with standard HPLC instrumentation or with MS and ELS detectors
Specifications
Specifications
| Column Format | Microbore Column |
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 3 μm |
| Length (Metric) | 150 mm |
| Particle Size | 3 μm |
| pH | 1 to 10 |
| Pore Size | 120 Å |
| Surface Area | 220 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction