missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Polar HPLC Columns, 5μm Particle Size
Consistent and reliable
£687.50 - £693.00
Specifications
Certifications/Compliance | ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 |
---|---|
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Film Thickness | 5 μm |
For Use With | Polar Analytes |
Product Code | Brand | Length (Metric) | Surface Area | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Surface Area | Price | Quantity & Availability | ||||
12141360
|
Grace™
5152061 |
150 mm | 200 m²/g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12131360
|
Grace™
5152060 |
250 mm | 200 m²/g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
- Reproducible column packing methods
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
4.6 mm | |
Polar Analytes | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC |
Analytical Column | |
5 μm | |
Spherical | |
1 to 10 | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |