missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ C18 Classic HPLC Columns, 5μm Particle Size

Product Code. 12151340
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12151340 150 mm Each
12141340 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12151340 Supplier Grace™ Supplier No. 5152017

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Consistent and reliable performance

  • Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
  • Reproducible column packing methods

Specifications

Certifications/Compliance ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With Reverse Phase Separation
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 5 μm
pH 1 to 10
Pore Size 100 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 6%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type HPLC Column
Technique UHPLC, HPLC
Show More Show Less
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.