missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Classic HPLC Columns, 3μm Particle Size
Consistent and reliable performance
Brand: Grace™ 5152020
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
- Reproducible column packing methods
Specifications
Traditional | |
3 μm | |
50 mm | |
1 to 10 | |
200 m²/g | |
C18 | |
6% | |
Yes | |
HPLC Column |
4.6 mm | |
Reverse Phase Separations with Reduced Bonding Optimized for Speed. Some Additional Polar Retention | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |