missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Reveleris™ SRC C18 Cartridges
Click to view available options
Bed Weight (Metric):
12 g
80 g
120 g
Type:
Bonded Flash Cartridge
Reveleris SRC C18 Cartridge
Unit Size:
Each
Description
- Withstand higher pressures (up to 200psig) and deliver greater loading capacity
- Superior, high load silica for excellent resolution
- Optimally packed to give high plate count
- Tighter particle size distribution and minimal fines keep backpressure low
- RFID tag streamlines Reveleris system (sold separately) operation by auto-loading cartridge specifications
- Compatible with other popular flash systems
Specifications
Specifications
| Material | C18 |
| Type | Reveleris SRC C18 Cartridge |
| Bed Weight (Metric) | 120 g |
| For Use With (Application) | For Speed, Resolution and Capacity, Conventional AppliCatIons, Polar Compounds and Popular Flash Systems |
| Max. Pressure | 200 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction