missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Jones Genesis™ Silica Normal Phase HPLC Column, 4 μm, 4.6 mm x 250 mm

Product Code. 12798675
Encompass
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12798675 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12798675 Supplier Grace™ Supplier No. 5109784

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 120 Å; Column Phase: Normal Phase

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 4 μm
pH 1 to 10
Pore Size 120 Å
Surface Area 300 m²/g
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.