missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Jones Genesis™ aQ C18 Reversed Phase HPLC Column, 4 μm, 4.6 mm x 150 mm

Product Code. 11373421
Encompass
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11373421 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11373421 Supplier Grace™ Supplier No. 5141530

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 120 Å; Column Phase: Reversed Phase

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 4 μm
For Use With Separating Hydrophilic and Polar Compounds
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 4 μm
pH 1 to 10
Pore Size 120 Å
Surface Area 300 m²/g
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.