missing translation for 'onlineSavingsMsg'
Learn More

Grace™ GraceSmart™ RP18 C18 Analytical HPLC Columns

Product Code. 12006919
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12006919

Brand: Grace™ 5141811

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High-quality HPLC phases at exceptional value

Use high-purity silica and are monomerically bonded with uniform coverage for symmetrical peaks for acids/bases and predictable reversed-phase selectivity. Whether routine analysis or new method development, these columns offer premium performance at exceptional value.

  • High-purity phases
  • Efficient and reproducible separations
  • General use selectivity

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 3 μm
Length (Metric) 50 mm
Particle Size 3 μm
Pore Size 120 Å
Surface Area 220 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type HPLC Column
Technique HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.