missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ GraceSmart™ RP18 C18 Analytical HPLC Columns
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
Unit Size:
Each
Description
Use high-purity silica and are monomerically bonded with uniform coverage for symmetrical peaks for acids/bases and predictable reversed-phase selectivity. Whether routine analysis or new method development, these columns offer premium performance at exceptional value.
- High-purity phases
- Efficient and reproducible separations
- General use selectivity
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 3 μm |
| For Use With | Excellent Value for General Purpose, Routine Applications |
| Length (Metric) | 150 mm |
| Particle Size | 3 μm |
| Pore Size | 120 Å |
| Surface Area | 220 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction