missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Vydac™ 208 MS C8 Analytical HPLC Columns

Product Code. 11309860
Encompass
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11309860

Brand: Grace™ 5105389

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Analytical columns with excellent resolution, sensitivity and recovery

  • Unique selectivity reveals peaks otherwise masked by other columns
  • Excellent peak shape with little or no TFA
  • High protein recoveries make scale-up easy

Specifications

Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With LC/MS Separation
Length (Metric) 250 mm
Max. Pressure 1000 psi (70 bar) to 2000 psi (140 bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 300 Å
Surface Area 70 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Technique Reverse Phase HPLC
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.