missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Lightweight design
- Manufactured from aluminum and plastic
- Available in two lengths, 750 or 1300mm
Specifications
Specifications
| Product Type | Swab Holder |
| Material | Aluminum, Plastic |
| Style | Lightweight |
| For Use With (Application) | Cleaning |
| Length (Metric) | 1300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?