missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 700 Screw Plugs

Product Code. 10535674
Change view
Click to view available options
Closure Size:
M 12
Diameter (Metric) Outer:
16 mm
Height (Metric):
14 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Diameter (Metric) Outer Height (Metric) unitSize
10535674 M 12 16 mm 14 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10535674 Supplier Poeppelmann™ Supplier No. 70000120000
Only null left
Add to basket
Add to basket

Features easy-to-grip head for manual assembly. Poeppelmann™ KAPSTO™ GPN 700 Screw Plugs are manufactured from yellow PE-HD plastic.

  • With metric threads
  • Acc. with DIN EN ISO 228-1
  • Resistant to alcohol and weak acids/alkalis
  • Small to medium sizes feature a slot for screwdriver installation
  • Suitable for a variety of metric and imperial threads, as well as pipe threads

Specifications

Diameter (Metric) Outer 16 mm
Closure Size M 12
Product Type Screw Plug Closure
Color Yellow
For Use With (Application) Suitable for a variety of metric and inch size internal thread and pipe thread according to DIN EN ISO 228-1
Height (Metric) 14 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.