missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes

Product Code. 10033464
Change view
Click to view available options
Length (Metric):
20 mm
36 mm
Diameter (Metric) Inside:
13.5 mm
24 mm
25 mm
70 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inside unitSize
10033464 36 mm 70 mm Pack of 100
10297124 20 mm 13.5 mm Pack of 100
10145604 20 mm 25 mm Pack of 100
10135604 20 mm 24 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10033464 Supplier Poeppelmann™ Supplier No. 25007000000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enables higher loads due to thick-walled design. Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes are manufactured from yellow PE-LD plastic.

  • Standard protection for pipes
  • Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
  • Venting and pressure equalization permitted by discontinuous internal beads, offset by 180°

Specifications

Color Yellow
Diameter (Metric) Inside 70 mm
For Use With (Application) For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage
For Use With (Equipment) For Pipes
Length (Metric) 36 mm
Quantity 100 Pack
Material LDPE
Type Protective Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.