missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing GP Series Precision Balances Internal Calibration (detached display)
GREENER_CHOICE

Product Code. 16611132
Click to view available options
Capacity:
101 kg
31 kg
31 kg/6.1 kg
61 kg
Readability:
0.1 g
1 g
1 g/0.1 g (smart range)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16611132

Brand: A&D Weighing GP30KS

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With capacities from 12 to 102 kg, these high precision industrial balances have a large weighing pan, and also feature IP65 dust and waterproof protection. SmartRange feature for improved precision, regardless of tare container weight.

  • Swing arm design or separate display and platform design
  • IP65 protected
  • Durable aluminum alloy & stainless steel construction
  • Easy calibration with internal calibration mass
  • SHS response speed of only 1.5 seconds
  • GLP, GMP and ISO compliant
  • RS-232C interface
  • Comparator output and analog output (optional)
  • Large Vacuum Fluorescent display
  • Data memory function
  • Counting function with ACAI (Automatic Counting Accuracy Improvement)
  • Comparator function
  • Underhook weighing for thermal and magnetic samples as well as for density calculation
  • Animal weighing function

Specifications

Capacity 31 kg
Display Type VFD
Readability 0.1 g
Stabilization Time 1.5 seconds
Type Industrial Precision Balance
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.