missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ GP GC Septa
Click to view available options
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
9 mm
Unit Size:
Pack of 50
Description
- Designed for non-demanding, routine applications
- Reliable seal against carrier gas pressure in inlet
- No bleed or contamination into GC system
- Maximum operating temperature of 275°C
Specifications
Specifications
| Type | GP Septa |
| Diameter (Metric) Outer | 8 mm |
| Temperature (Metric) Max | 275°C |
| Material | Silicone |
| Quantity | 50 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction