missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Polypropylene Container with Screw Cap

Product Code. 15478824
Change view
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White
Unit Size:
Pack of 1000
Pack of 264
Pack of 380
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Closure Color Unit Size
15478824 125 mL Sterile White Pack of 380
15418834 125 mL Non-sterile White Pack of 380
15408834 125 mL Non-sterile Red Pack of 380
15438834 125 mL Sterile Blue Pack of 380
15488834 180 mL Sterile Red Pack of 264
15438844 180 mL Non-sterile White Pack of 264
15478804 40 mL Non-sterile White Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15478824 Supplier Gosselin™ Supplier No. TP52C003
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes leakproof, polyethylene cap. Corning™ Gosselin™ Straight Polypropylene Container with Screw Cap is designed with a wide mouth to provide ample room for sample collection.

Designed for sample collection, storage and transportation to laboratories.
  • Polyethylene cap
  • Leakproof screw cap
  • Sterile or nonsterile versions available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Transparent
For Use With (Application) Sample collection
Material Polypropylene
No. per Pack 380/Pk.
Sterility Sterile
Closure Color White
Closure Included Yes
Graduated No
Height (Metric) 74 mm
Chemical Label Unlabeled
Closure Material LDPE
Diameter (Metric) 52 mm
Closure Type Screw Cap
Shape Cylindrical
Product Type Sample Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.