missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps
Quality sampling tools for secure sample retrieval and shipment
£106.87 - £213.62
Specifications
Closure Material | Polyethylene |
---|---|
Closure Type | Leakproof Screw Cap |
Color | Clear |
Material | Polypropylene |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15438814
|
Corning™
TP35C-002 |
60 mL |
£213.62
Pack of 700 |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11773174
|
Corning™
TP52-001 |
125 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11703184
|
Corning™
TP53-003 |
180 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12602145
|
Corning™
TP35A-009 |
60 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Injection molded polypropylene
- Leakproof polyethylene screw cap
- Assured Sterile 10-3
Specifications
Polyethylene | |
Clear | |
Sterile |
Leakproof Screw Cap | |
Polypropylene | |
Red |