missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile

Product Code. 11763144
Click to view available options
Capacity (Metric):
40 mL
90 mL
125 mL
180 mL
Height (English):
10.82 in.
11.41 in.
12 in.
Height (Metric):
27.5 cm
29 cm
30.5 cm
missing translation for 'unitSize'
Pack of 100
Pack of 150
Pack of 250
This item is not returnable. View return policy

Product Code. 11763144

missing translation for 'mfr': Corning™ TAT3001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Quality sampling tools for secure sample retrieval and shipment

  • Polypropylene blue containers
  • Removable handle
  • Shock resistant, Leakproof
  • No cross contamination risks
  • Traceability information on each bag
  • Packaged individually in tamper evident single zipped bags

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dipper
Material Polypropylene
Includes Removable handle
Capacity (Metric) 40 mL
Sterility Sterile
Color Blue
Certifications/Compliance EC N 1935/2004, ISO 11137
For Use With (Application) Quality sampling tools for secure sample retrieval and shipment
Diameter (English) Outer 1.18 in.
Diameter (Metric) Outer 3 cm
Height (English) 10.82 in.
Height (Metric) 27.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.