missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile
Quality sampling tools for secure sample retrieval and shipment
Brand: Corning™ TAT53-02
Code : 46
Additional Details : Weight : 1.00000kg
Description
- Polypropylene blue containers
- Removable handle
- Shock resistant, Leakproof
- No cross contamination risks
- Traceability information on each bag
- Packaged individually in tamper evident single zipped bags
Specifications
Dipper | |
Removable handle | |
180 mL | |
Blue | |
Quality sampling tools for secure sample retrieval and shipment | |
5.2 cm | |
30.5 cm |
Polypropylene | |
6.08 oz. | |
Sterile | |
EC N 1935/2004, ISO 11137 | |
2.04 in. | |
12 in. |