missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Round-Bottom Petri Dish

Description
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10x10 mm
Specifications
Specifications
| Gridded | Gridded |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Cell Culture Petri Dish |
| Well Count | 1 |
| No. per Case | 720/Cs. |
| No. per Pack | 20/Pk. |
| Vent | No |
| Height (Metric) | 14.5 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?