missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene Transparent Straight 125mL Containers
Click to view available options
Material:
Polystyrene
Specifications
Closure Type | Lid |
Diameter (Metric) | 52 mm |
Height (Metric) | 74 mm |
Product Type | Straight Sided Container |
Capacity (Metric) | 125 mL |
Material | Polystyrene |
Sterility | Non-sterile |
Weight (Metric) | 0.01 kg |
Shape | Round |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'