missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base Test Tubes
Click to view available options
Capacity (Metric):
1 mL
2 mL
Closure Type:
Not Included
Straight Cap
Unit Size:
Pack of 2500
Pack of 5000
Description
- For laboratory use
- Compatible with automation systems
- All tubes are CE + IVD marked
- Available with or without closure
- Available as either aseptic or sterile
Specifications
Specifications
| Certifications/Compliance | EC N°1935/2004, ISO 11137 |
| Closure Color | Red |
| Closure Material | LDPE |
| Color | Natural |
| Capacity (Metric) | 2 mL |
| Material | Polystyrene |
| For Use With | Clinical, Dairy, Environment, Industries, Microbiology |
| Includes | Straight cap |
| Packaging | 1250BG |
| Quantity | 5000 Carton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction