missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Containers with Hinged Cap

Provides safe and secure storage, with optimized volume for milk sampling. Gosselin™ Straight Containers with Hinged Cap are manufactured from either clear or blue polystyrene.

Brand:  Gosselin™ FL60-05

Code : 46

Additional Details : Weight : 13.00000kg

 View more versions of this product

Product Code. 12672125

  • £133.97 / Pack of 650
Estimated Shipment: 07-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Shock resistant
  • Auto-stable hinged cap
  • With or without writing area
Specifications

Specifications

Container
Yes
Straight, Cylindrical
50 mL
Blue
Blue
78 mm
650/Cs.
Yes
Polypropylene
Non-sterile
EC N°1935/2004
Hinged Cap
31 mm
Blue Polypropylene hinged cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers