missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Containers with Hinged Cap
Provides safe and secure storage, with optimized volume for milk sampling. Gosselin™ Straight Containers with Hinged Cap are manufactured from either clear or blue polystyrene.
Brand: Gosselin™ FL52-01
Code : 46
Additional Details : Weight : 5.60000kg
Description
- Shock resistant
- Auto-stable hinged cap
- With or without writing area
Specifications
Container | |
No | |
Straight, Cylindrical | |
45 mL | |
Natural | |
Natural | |
85 mm | |
650/Cs. |
Yes | |
Polypropylene | |
Non-sterile | |
EC N°1935/2004 | |
Hinged Cap | |
29 mm | |
Natural Polypropylene hinged cap |