missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene Slide Mailer

Product Code. 11723144
Change view
Click to view available options
Height (Metric):
5 mm
Unit Size:
Pack of 700
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11723144 5 mm Pack of 700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11723144 Supplier Gosselin Supplier No. PLP01
  • ONLINE EXCLUSIVE PRICE
    £334.00
    £327.43 / Pack of 700
    Save £6.57
    1% Off
 Restricted Item
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Slide Capacity 2
Color Natural
Device Holds Slides
Dimensions (L x W) 85 x 72 mm
Dimensions (L x W x H) 85 x 72 x 5 mm
Height (English) 0.19 in.
Height (Metric) 5 mm
Length (English) 3.3 in.
Length (Metric) 85 mm
Material Polypropylene
Width (English) 2.8 in.
Width (Metric) 72 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.