missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Conical Containers

Product Code. 11730084
Change view
Click to view available options
Capacity (Metric):
200 mL
400 mL
1000 mL
Color:
Natural
White
Diameter (Metric):
62 mm
85 mm
105 mm
Closure Included:
No
Yes
Yes (Unassembled)
Unit Size:
Pack of 120
Pack of 220
Pack of 250
Pack of 460
Pack of 660
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Diameter (Metric) Closure Included unitSize
11730084 200 mL Natural 62 mm Yes Pack of 220
11783164 400 mL Natural 85 mm Yes (Unassembled) Pack of 460
11871091 200 mL Natural 62 mm Yes (Unassembled) Pack of 660
12612225 1000 mL Natural 105 mm Yes Pack of 120
11783154 1000 mL Natural 105 mm Yes (Unassembled) Pack of 250
11793154 1000 mL Natural 105 mm No Pack of 250
11819002 200 mL Natural 62 mm No Pack of 660
11703174 400 mL Natural 85 mm No Pack of 460
12612205 1000 mL White 105 mm Yes (Unassembled) Pack of 120
11809012 200 mL White 62 mm Yes Pack of 660
11743174 400 mL White 85 mm Yes Pack of 460
11723174 1000 mL White 105 mm Yes Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11730084 Supplier Gosselin™ Supplier No. PC200A03
Add to basket
Add to basket
This item is not returnable. View return policy

Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.

  • Shock resistant
  • Molded graduations outside on clear containers; molded internal graduations on white containers
  • Polyethylene snap cap
TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included Yes
Graduated Yes
Material Polypropylene
Shape Conical, Cylindrical
Sterility Non-sterile
Capacity (Metric) 200 mL
Certifications/Compliance EC N°1935/2004
Closure Color Natural
Closure Type Snap Cap
Color Natural
Diameter (Metric) 62 mm
Graduations 25 mL
Height (Metric) 88 mm
Includes Natural LDPE snap cap
No. per Case 220/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.