missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Conical Containers

Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.

Brand:  Gosselin™ PC400-06

170.31 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.



Code : 46

Additional Details : Weight : 9.13500kg

 View more versions of this product

Product Code. 11703174

  • £223.00 / Pack of 460
Estimated Shipment: 02-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Shock resistant
  • Molded graduations outside on clear containers; molded internal graduations on white containers
Specifications

Specifications

Container
Yes
Conical, Cylindrical
400 mL
No Cap
85 mm
100 mm
No
Polypropylene
Non-sterile
CE, IVD, EC N°1935/2004
Natural
50 mL
460/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers