missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Rectangular Bottles

Product Code. 11873092
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 170
Pack of 312
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11873092 500 mL Pack of 170
11803102 250 mL Pack of 312
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11873092 Supplier Gosselin™ Supplier No. FV50009
  • ONLINE EXCLUSIVE PRICE
    £297.00
    £290.16 / Pack of 170
    Save £6.84
    2% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a leakproof closure system for safe and secure storage in the laboratory.

  • Sterile
  • Break resistant
  • Translucent in color
  • Reverse graduations
  • Tamper-evident screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Inner Neck 20 mm
Includes Red HDPE screw cap with shaped seal
Material Polypropylene
Length (Metric) 72mm
Quantity 170/Carton
Sterility Sterile
Width (Metric) 52mm
Closure Color Red
Graduations Yes
Closure Included Yes
Height (Metric) 200 mm
Closure Material LDPE
Closure Type Tamper-evident Screw Cap
Shape Rectangular
Certifications/Compliance EC N°1935/2004, ISO 11137
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.